Shop All Floor Scrubbers
Minuteman
E24 24'' Cordless Walk Behind Cylindrical Floor Scrubber - 19 Gallon
Mfr # 585E24QP
Zoro # G811595181
product price: $17,970.99
/ea
Free Shipping & Returns
$17,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585E24QP
- Zoro # G811595181
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with the Minuteman E24 24'' cordless walk behind cylindrical floor scrubber! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its 1 hp motor with 850 RPM brush head. With the finesse and comfort provided by the track driven propelling compact design of the machine adjustable handle and ergonomic hand bails this unit has the ease of use necessary for operators to do large areas with minimal fatigue.A sleekly designed profile provides excellent line of sight to be able to see the area to be cleaned. This paired with the large 19 gallon solution tank and 19.5 gallon recovery tank gives this machine the potential to do up to an impressive 24000 sq. ft. per hour. Brush loading and unloading is also made easy for the operator with the simple flip of a switch and no manual removal. Plus the squeegee never requires any adjustment by the operator. An intuitive control system is simple to understand and requires minimal training prior to operation. The brush deck is built low to the ground making it ideal for cleaning around and underneath furniture and fixtures.A convenient on-board charger allows the battery to be charged anywhere there is an electrical source. This means that when cleaning a large area and the battery dies there is no need to push the machine all the way to a charging dock as any electrical outlet will do. For safety when the on-board charger is plugged in the machine is not capable of being turned on so there is no potential for accidentally operating the unit while it is still plugged into an outlet. When it comes time to clean the unit the hygienic recovery tank is easy to clean and the brush as well as squeegee is removable without the use of tools.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Narrow Band Medium Mop Head, Orange, PK12, GJOMOR1BCT (GJOMOR1BCT)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263200GRAY)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (TT2FTK)
- INFINITI Grn Heritg BthTissue 2Ply 400Sht, 96PK (248)
- GLOBAL INDUSTRIAL Corded Floor Machine, 17 Cleaning Width (641251)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- CAT C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (T150/100 R-CAT)
- NOBLELIFT RIDER ELECTRIC FLOOR SCRUBBER (NR530)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- SANITAIRE Hard Floor Washer, 3470 RPM, 72.9 dBA (SC930A)
- Minuteman Floor Scrubbers