Shop All Floor Scrubbers
Minuteman
E20 SPORT 20'' Cordless Walk Behind Disc Floor Scrubber - 12 Gallon
Mfr # 585E20SQP
Zoro # G011636158
product price: $12,835.99
/ea
Free Shipping & Returns
$12,835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585E20SQP
- Zoro # G011636158
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with Minuteman E20 SPORT 20'' cordless walk behind disc floor scrubber! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its 3/4 hp motor with 600 RPM brush head. With the finesse and comfort provided by the track driven propelling compact design of the machine adjustable handle and ergonomic hand bails this unit has the ease of use necessary for operators to do large areas with minimal fatigue.A sleekly designed profile provides excellent line of sight to be able to see the area to be cleaned. This paired with the large 12 gallon solution tank and 13 gallon recovery tank gives this machine the potential to do up to an impressive 27280 sq. ft. per hour. Sport technology allows for easy and economical chemical free surface preparation scrubbing polishing and finish removal all in one machineBrush loading and unloading is also made easy for the operator with the simple flip of a switch and no manual removal. Plus the squeegee never requires any adjustment by the operator. An intuitive control system is simple to understand and requires minimal training prior to operation. The brush deck is built low to the ground making it ideal for cleaning around and underneath furniture and fixtures.A convenient on-board charger allows the battery to be charged anywhere there is an electrical source. This means that when cleaning a large area and the battery dies there is no need to push the machine all the way to a charging dock as any electrical outlet will do. For safety when the on-board charger is plugged in the machine is not capable of being turned on so there is no potential for accidentally operating the unit while it is still plugged into an outlet. When it comes time to clean the unit the hygienic recovery tank is easy to clean and the brush as well as squeegee is removable without the use of tools.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- GUMWAND INC Gumwand Brass Brush, 10 Brushes - GW3 (GW3)
- CRAFTSMAN 2-1/2 in. Utility Nozzle Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38630)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- TENNANT Floor Scrubber, 4.4 gal, 14 in Path (LPTB03328)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- HUSQVARNA Concrete Grinder (PG280)
- Minuteman Floor Scrubbers