Shop All Floor Scrubbers
Minuteman
E14 14'' Cordless Walk Behind Disc Floor Scrubber - 4.2 Gallon
Mfr # 585E14BQP2
Zoro # G611589960
product price: $5,115.99
/ea
Free Shipping & Returns
$5,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585E14BQP2
- Zoro # G611589960
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with the Minuteman E14 14'' cordless walk behind disc floor scrubber! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its single stage 200 watt motor with 170 RPM brush head even though it's the smallest of its series. With the finesse and comfort provided by the brush-driven propelling compact design of the machine adjustable handle and ergonomic hand bails this unit has the ease of use necessary for operators to do large areas with minimal fatigue.A sleekly designed profile provides an excellent line of sight to be able to see the area to be cleaned. Paired with the 4.2 gallon solution tank and 4.8 gallon recovery tank this gives the E14 compact floor scrubber the potential to clean up to 11302 sq. ft. per hour. The scrubber will clear a 14'' path that is easily caught by the 16 1/2'' squeegee for minimal wet residue. Brush loading and unloading is also made easy for the operator with the simple flip of a switch and no manual removal. Plus the squeegee never requires any adjustment by the operator. An intuitive control system is simple to understand and requires minimal training prior to operation. The brush deck is built low to the ground making it ideal for cleaning around and underneath furniture and fixtures.When it comes time to clean the unit the hygienic recovery tank is easy to clean and the brush and squeegee are removable without the use of tools.Overall Dimensions:Width: 28 5/16''Depth: 19 5/16''Height: 25 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- THRIFCO PLUMBING Flexible Bristle Acid/Flux Brushes, 3/Pack (4400102)
- PROTEAM Two-Piece Straight Telescoping Wand (107529)
- TOTAL POLISHING SYSTEMS Walk-Behind Auto Floor Scrubber 20 Inch Cleaning Path - Two 115 Amp Batteries (TPSX6)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- TENNANT Pad Driver, Machine Size 28" (1221839)
- EWBANK Complete Floor Cleaner - Multi-Use Floor Polisher and Vacuum (EPV1100)
- Minuteman Floor Scrubbers