Shop All Floor Scrubbers
Minuteman
E14 14'' Corded Walk Behind Disc Floor Scrubber - 4.2 Gallon
Mfr # 585E14115
Zoro # G311589949
product price: $4,020.99
/ea
Free Shipping & Returns
$4,020.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585E14115
- Zoro # G311589949
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with the Minuteman E14 14'' corded walk behind disc floor scrubber! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its 1 1/4 hp motor with 170 RPM brush head. With the finesse and comfort provided by the brush-driven propelling compact design of the machine adjustable handle and ergonomic hand bails this unit has the ease of use necessary for operators to do large areas with minimal fatigue.A sleekly designed profile provides an excellent line of sight to be able to see the area to be cleaned. Paired with the 4.2 gallon solution tank and 4.8 gallon recovery tank this gives the E14 compact scrubber the potential to clean up to 11302 sq. ft. per hour. The scrubber will clear a 14'' path that is easily caught by the 16 1/2'' squeegee for minimal wet residue. Brush loading and unloading is also made easy for the operator with the simple flip of a switch and no manual removal. Plus the squeegee never requires any adjustment by the operator. An intuitive control system is simple to understand and requires minimal training prior to operation. The brush deck is built low to the ground making it ideal for cleaning around and underneath furniture and fixtures.The corded power supply can be plugged directly into any appropriate outlet and means that there is no need to stop to recharge batteries as they die. When it comes time to clean the unit the hygienic recovery tank is easy to clean and the brush and squeegee are removable without the use of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 35 gal, 30 in x 150 ft, Universal, Camouflage, Polypropylene (SVR150H)
- SPILFYTER Sorbents, 44 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-70)
- SPILLTECH Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- EP MINERALS 40 lbs Bag Solid Thriftysorb Multi-Purpose Premium Oil Absorbent - Tan & Gray (EP385235)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- ORECK Commercial Orbiter Floor Machine, w/Pad Holder, Silver (ORKORB550MC)
- NAMCO MANUFACTURING Cordless Floor Scrubber, 17 in (FB45)
- EWBANK Electra Cordless Lightweight Spray Mop Floor Polisher and Surface Cleaner (FP40)
- Minuteman Floor Scrubbers