Shop All Portable Vacuums
Minuteman
C82917-00 15 Gallon Bio-Haz Vac Dry Vacuum with Tool Kit and Bags
Mfr # 585C8291700
Zoro # G711790594
Free Shipping & Returns
$2,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minuteman
- MFR # 585C8291700
- Zoro # G711790594
- Country of Origin United States
- Category Portable Vacuums
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with the Minuteman C82917-00 15 gallon Bio-Haz Vac single motor dry vacuum! Whether you're cleaning a healthcare facility office or retail establishment this unit has the power to get the job done with its 2 hp motor with 110 cfm suction power.This vacuum is designed to eliminate hazardous molds that could potentially be inhabiting your space. It specializes in removing stachybotrys colonies aspergillus spores and penicillium spores as well as handling the removal of ''Anthrax'' dust and viral particles. The ULPA ultra low particulate air filter is 99.999% at 0.12 microns for an intense filtering that keeps your facility safe. With its patented self-sealing intake a positive vacuum seal is maintained while still allowing the hose to fully swivel. To eliminate hose binding a swivel cuff hose connector is included to avoid twisting and kinking. For quiet operation the acoustically designed lid assembly muffles the noise from the motor so it can still be utilized in noise sensitive areas. A waist high handle and simple one-switch operation provide comfort and ease of use to the operator. Plus the 8'' rear wheels with 3'' front casters make for effortless and full range of motion. A convenient drain located at the base of the machine increases ease of emptying when the tank becomes full. Complete with a tool kit and a filter package you will have all of the hoses and attachments you need to get right to cleaning!Kit Includes:- Lid assembly with ULPA filter- 16'' floor & rug tool- Wand assembly- 12'' plastic crevice tool- 5'' hand tool- Hose assembly- Cloth filter assembly with frame- 6 pre-filter sleeves- 10 plastic encapsulation bags- 10 paper filter collection bags- 12 paper filter protectors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31944)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Wash Refill for FIT Manual Dispenser, Original, 1.2 L (16670EA)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 Rows (44069)
- BISSELL RECHARGEABLE STICK/HAND VACUUM (3190)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- RICHPOWER Ash Vacuum (PAVC101)
- PROTEAM Backpack Vacuum, 6 qt., ProBlade Hard Surface/Carpet Floor Tool Kit (107613)
- ATRIX Atrix Express IPM HEPA Vacuum (VACEXP-IPM-G)
- PURE CLEAN Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC26B (PUCRC26B)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner VNB-83BA Metro Vac n Blo 4.0 PHP Automotive Series (112-112273)
- Minuteman Portable Vacuums