Shop All Portable Vacuums
Minuteman
C82907-00 6 Gallon Bio-Haz Vac Dry Vacuum with Tool Kit and Bags
Mfr # 585C8290700
Zoro # G811790609
product price: $1,881.99
/ea
Free Shipping & Returns
$1,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585C8290700
- Zoro # G811790609
- Country of Origin United States
- Category Portable Vacuums
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with the Minuteman C82907-00 6 gallon Bio-Haz Vac single motor dry vacuum! Whether you're cleaning a healthcare facility office or retail establishment this unit has the power to get the job done with its 1 1/4 hp motor with 95 cfm suction power.This vacuum is designed to eliminate hazardous molds that could potentially be inhabiting your space. It specializes in removing stachybotrys colonies aspergillus spores and penicillium spores as well as handling the removal of ''Anthrax'' dust and viral particles. The ULPA ultra low particulate air filter is 99.999% at 0.12 microns for an intense filtering that keeps your facility safe. With its patented self-sealing intake a positive vacuum seal is maintained while still allowing the hose to fully swivel. To eliminate hose binding a swivel cuff hose connector is included to avoid twisting and kinking. For quiet operation the acoustically designed lid assembly muffles the noise from the motor so it can still be utilized in noise sensitive areas. A waist high handle and simple one-switch operation provide comfort and ease of use to the operator. Plus the 3'' front casters make for effortless and full range of motion. A convenient drain located at the base of the machine increases ease of emptying when the tank becomes full. Complete with a tool kit and a filter package you will have all of the hoses and attachments you need to get right to cleaning!Kit Includes:- Lid assembly with ULPA filter- 11'' floor & rug tool- Wand assembly- 12'' plastic crevice tool- 3'' plastic round dust brush- 5'' hand tool- Hose assembly- Cloth filter assembly with frame- 6 pre-filter sleeves- 10 plastic encapsulation bags- 10 paper filter collection bags- 10 paper filter protection bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Prof Dbl-Blade Rubber Squeegee, 12", PK6 (4102700)
- CARLISLE FOODSERVICE Large Looped-End Wet Mop, PK12, 369454B14 (369454B14)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- BOARDWALK Corn Broom, Corn Bristles, 56" Overall Length, Natural, PK6 (BWKBR10003)
- BLACK & DECKER dustbuster(R) Hand Vacuum (White) (CHV1410L)
- MILWAUKEE TOOL M18 Compact Vacuum Kit, 4 ft Hose, 2 Extension Wands, Crevice Tool, Floor Tool, Hepa Filter (0882-20)
- ATRIX Bagless Canister Vacuum (AHC-RR)
- ATRIX Express ESD Safe HEPA Vacuum (VACEXP-04)
- DATAVAC ESD-Safe Pro Data-Vac/3 Professional Cleaning System, 1.7 hp, Black (117-117261)
- KENMORE 216V Stick Vacuum (DS4020)
- MILWAUKEE TOOL M18 12.0 Battery, 9Gal Vac, XC8.0 Bat/Chg (48-11-1812, 0920-20, 48-59-1880)
- Minuteman Portable Vacuums