Shop All Uninterruptible Power Supplies (UPS)
Minuteman
5-10Kva Series, ED-MTBS20K
Mfr # ED-MTBS20K
Zoro # G5877743
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 5 to 10kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED-MTBS20K
- Zoro # G5877743
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 5 to 10kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC (BP/FNM-5)
- FUNCTIONAL DEVICES-RIB 01Bdc Enclosed Relay, Class 2 (RIB01BDC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- MINUTEMAN UPS Line Interactive UPS, 1kVA, Rack/Tower (PRO1000RT2U)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 208V AC , In:208V AC (GXT5-3KL620RT2UXL)
- CYBERPOWER Standby UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V AC (EC650LCD)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- W BOX UPS System, 825VA, 12 Outlets, Tower, Out: 120V AC , In:120V AC (0E-825V12VRD)
- TRIPP LITE UPS System, 500VA, 6 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNISMART500)
- Minuteman Power Systems