Shop All Uninterruptible Power Supplies (UPS)
Minuteman
5-10Kva Series, ED-MTBS12K
Mfr # ED-MTBS12K
Zoro # G5261953
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 5 to 10kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED-MTBS12K
- Zoro # G5261953
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 5 to 10kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- 3M Shrink Tubing, 0.8in ID, Red, 6in, PK3 (ITCSN-0800-6"-RED-12-3 PC PKS)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPAVR900U)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- Minuteman Uninterruptible Power Supplies (UPS)