Shop All Uninterruptible Power Supplies (UPS)
Minuteman
3KVA ISOLATION TRANSFORMER 208
Mfr # ED-3KTF
Zoro # G712141227
product price: $1,743.99
/ea
Free Shipping & Returns
$1,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 3kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED-3KTF
- Zoro # G712141227
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 3kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1833)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1000-M-1)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- TRIPP LITE UPS System, 500VA, 6 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNISMART500)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- SKILLEDPOWER 2000 watt Online Double Conversion GXT5 UPS (SK3746072)
- Minuteman Uninterruptible Power Supplies (UPS)