Shop All Floor Scrubbers
Minuteman
20'' Front Runner Single Speed Rotary Floor Machine - 175 RPM
Mfr # 585FR2011511
Zoro # G511589978
product price: $2,708.99
/ea
Free Shipping & Returns
$2,708.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585FR2011511
- Zoro # G511589978
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with this Minuteman 20'' front runner floor cleaning machine! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its 1 1/2 hp motor with 175 RPM brush head. Designed to clean carpets wood floors concrete or stone this is one of the most flexible machines on the market.With the finesse and comfort provided by the infinitely adjustable ergonomic handle heavy duty planetary gears for smooth operation and large non-marking 4 1/2'' rear wheels for easy transport this unit has the ease of use necessary for operators to clean large areas with minimal fatigue. The heavy duty frame construction has a powder coated epoxy paint that helps eliminate scratching and corrosion. The handles are made of tubular coated steel that will resist rust. The control handles are also non-conductive to protect the operator from potential shock.A safety interlock switch prevents accidental machine operation that could result in injury. Plus a simple safety release power switch will quickly shut off the machine if necessary. This unit is great for use in healthcare settings as the plug is hospital grade and meets all health care compliance regulations. A power indicator light will display when the machine has power. For protection of all furniture and fixtures a wrap around bumper prevents any damage if the machine bumps into any objects.A 50' long power cable gives plenty of length to work from the power outlet and is jacketed for long wear. With its heavy duty capacitor start the machine provides the required power even on the dirtiest of floors. For even mounting of the pad a center cup on the pad holder prevents movement and uneven contact with the floor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VECTAIRE V-Air MVP Dispenser Fragrance Refill - Spray - 6000 ft³ - Citrus Mango, 6PK (VTSSOLIDCIT)
- HYDE TOOLS Brushes Wire StainL MaxxG 11 (46842)
- UNISAN 16 Oz. Premium Standard Cut-End Cotton Wet Mop Head, White 12/Pack - UNS216CCT (UNS 216C)
- GLADE Automatic Spray Hldr and Clean Linen, PK4 (306038)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- KARCHER Karcher KM 70/20 C Manual Walk-Behind Compact Floor Sweeper - (1.517-106.0)
- GLOBAL INDUSTRIAL Auto Floor Scrubber with Traction Drive, 34in Cleaning Path (641840)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- EWBANK Floor Polish (FP535)
- Minuteman Floor Scrubbers