Shop All Floor Scrubbers
Minuteman
17'' Front Runner Single Speed Rotary Floor Machine - 175 RPM
Mfr # 585FR1711511
Zoro # G711589952
product price: $2,708.99
/ea
Free Shipping & Returns
$2,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585FR1711511
- Zoro # G711589952
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with this Minuteman 17'' front runner floor cleaning machine! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its 1 1/2 hp motor with 175 RPM brush head. Designed to clean carpets wood floors concrete or stone this is one of the most flexible machines on the market.With the finesse and comfort provided by the infinitely adjustable ergonomic handle heavy duty planetary gears for smooth operation and large non-marking 4 1/2'' rear wheels for easy transport this unit has the ease of use necessary for operators to clean large areas with minimal fatigue. The heavy duty frame construction has a powder coated epoxy paint that helps eliminate scratching and corrosion. The handles are made of tubular coated steel that will resist rust. The control handles are also non-conductive to protect the operator from potential shock.A safety interlock switch prevents accidental machine operation that could result in injury. Plus a simple safety release power switch will quickly shut off the machine if necessary. This unit is great for use in healthcare settings as the plug is hospital grade and meets all health care compliance regulations. A power indicator light will display when the machine has power. For protection of all furniture and fixtures a wrap around bumper prevents any damage if the machine bumps into any objects.A 50' long power cable gives plenty of length to work from the power outlet and is jacketed for long wear. With its heavy duty capacitor start the machine provides the required power even on the dirtiest of floors. For even mounting of the pad a center cup on the pad holder prevents movement and uneven contact with the floor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 55 gal Round Trash Can, Dark Gray Granite (RND55-B0149)
- RUBBERMAID COMMERCIAL 50 gal Rigid Liners, 18 5/8 in x 34 in, Gray (FG356400GRAY)
- RMC Enviro Care Neutral Disinfectant, 128 fl oz (4 quart) Blue, 4 PK (RCMPC12001227CT)
- STRUCTRON Industrial Broom, 28", 3 Rows, 60" Handle (83728)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 26 Cleaning Path, Traction Drive (641265)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- Minuteman Floor Scrubbers