Shop All Uninterruptible Power Supplies (UPS)
Minuteman
1.5Kva True Online
Mfr # ED1000RTXL2U
Zoro # G5877095
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online
- Power Rating 1.5kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED1000RTXL2U
- Zoro # G5877095
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
UPS Type | Online |
Power Rating | 1.5kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2315SW)
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- TRIPP LITE Smart UPS, 1000VA, 6 Outlets, Tower, Out: 110/120/127V AC , In:100/110/120/127V AC (SU1000XLCD)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- Minuteman Uninterruptible Power Supplies (UPS)