Shop All Uninterruptible Power Supplies (UPS)
Minuteman
1.5Kva True On Snmp
Mfr # ED1500RTXL2UNC
Zoro # G5877086
product price: $1,749.99
/ea
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1.5kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED1500RTXL2UNC
- Zoro # G5877086
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1.5kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- HONDA Recoil Assembly (28400-Z07-004)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KLKR007)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART3000RM2UN)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack/Tower, Out: 220/230/240V AC , In:230V AC (SMX1500LCD)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- Minuteman Uninterruptible Power Supplies (UPS)