Shop All Grill Accessories
Mintueman Achla
Mintueman-Achla WDH-24 24 in. Wrought Iron Wood Holder
Mfr # WDH-24
Zoro # G903978397
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintueman Achla
- MFR # WDH-24
- Zoro # G903978397
- Country of Origin India
- Category Grill Accessories
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Wrought iron
- Finished in a black powder coat
- Suitable for indoor and outdoor use
- Finish: Black
- Material: Wrought Iron
- Size: 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade 23 3-In-1 (742P05019)
- MTD Plug Asm-Mulch (631-05178)
- RAID Ant/Roach Killer, 14.5 oz, Aerosol Spray Can, Unscented (655571)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- MR. BAR-B-Q Grill Mark Rubber Grilling Glove 1 pk (40111ACE)
- OKLAHOMA JOES Grilling Gloves 9.5 L X 4.75 in. W 50 (4386292R06)
- NEMCO Scraper Grill For - Part# N55825 (N55825)
- KINGSFORD 12 lbs Match Light Charcoal Briquettes (KI571492)
- BLUE RHINO 00340TV Re-Usable BBQ Sheet, Dual-Sided Stainless Steel (BL576492)
- MODERN LEISURE Renaissance 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Gray (3015)
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Aluminu (FA51-1620)
- Mintueman Achla Grill Accessories