Shop All Fireplace Tools
Mintueman Achla
Mintueman-Achla WDH-18 18 in. Wood Holder; Wrought Iron
Mfr # WDH-18
Zoro # G903930050
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintueman Achla
- MFR # WDH-18
- Zoro # G903930050
- Country of Origin India
- Category Fireplace Tools
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Provide convenient access and storage for your firewood
- Suitable for indoor and outdoor use
- Finish: Black Powder Coat
- Material: Wrought Iron
- Size: 18 in.
- Dimension: 16 x 12 x 22 in.
- Weight: 12.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 29.5x28.5x2 Standard Capacity Pleated Filter, MERV 8 (102-042-032)
- ROBERTSHAW Gas Valve (700-515)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70DA-1C)
- NAVAC BreakFree Cordless Vacuum Pump, 4 CFM (NP4DLM)
- DAGAN Dagan 5804 Lattice Design Log Rack with Tools; Bronze - 4 Piece (5804)
- SKYTECH Fireplace Remote Control (1001-A)
- HOME-COMPLETE Home-Complete HC-7004 4.75 gal Bucket with Lid & Shovel - Black Ash (HC-7004)
- MINUTEMAN Minuteman X820946 Achla Designs Ball Tool (X820946)
- IMPERIAL MFG Gloves Fireplace Cowhide Lthr (KK0159)
- LOCK-TOP LOCK-TOP 09503 8 in. x 13 in. Lock-Top II Chimney Cap-Damper (9503)
- DAGAN Dagan 1512 Coal Hod with Two Handles; Black (1512)
- Mintueman Achla Fireplaces & Stove Heaters