Shop All Planters & Window Boxes
Mintueman Achla
Mintueman-Achla TRY-H9 9 in. Hexagonal Tray; Set of 3
Mfr # TRY-H9
Zoro # G103978302
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintueman Achla
- MFR # TRY-H9
- Zoro # G103978302
- Country of Origin India
- Category Planters & Window Boxes
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Stainless steel
- Copper plated finish
- Set of 3
- Finish: Copper
- Material Type: Stainless Steel
- Size: 9 in.
- Dimension: 1" H x 8" W x 9" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Filler Assembly, Brass (RST0012)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- TECUMSEH Carburetor (640130)
- MAYNE Fairfield 4ft Window Box, Graphite Grey (5823-GRG)
- RUGG Polyresin Planter Cappuccino (LR0806-CAP)
- MAYNE Nantucket 20x20 Square Planter - Graphite Grey (4846-GRG)
- AVERA PRODUCTS 5.5 in. H X 5 in. D Ceramic Talavera Cono Planter Assorted (APG025055C1)
- TDI BRANDS TDI Brands GP172B Tierra Garden 80 Cm Square Tray; Black (GP172B)
- ACHLA DESIGNS Achla C-90 Small Steel Galvanized Antiqued Tray (C-90)
- BLOEM ARIANA POT TRCOT 10"" (20-56110)
- MAYNE Valencia 30" Tall Planter - Neptune Blue (5874-NB)
- Mintueman Achla Landscaping Materials