Shop All Planters & Window Boxes
Mintueman Achla
Mintueman-Achla GBS-23 10 in. Piazza Plant Stand; Black
Mfr # GBS-23
Zoro # G703978399
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintueman Achla
- MFR # GBS-23
- Zoro # G703978399
- Country of Origin India
- Category Planters & Window Boxes
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Wrought iron
- Black powder coat finish
- Color: Black
- Material Type: Iron
- Size: 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA SHOWER HEAD, HANDHELD, TRICKLE SHUT-OFF, BISCUIT (PF276035)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49831)
- JESCRAFT 6 Cu. Ft. Fully Welded Steel Wheelbarrow with Dual 16'' Flat Free Tires SWA-620FF (828SWA620FF)
- OREGON Trimmer Line Cutter (21-000)
- BLOEM TERRAPOT TRCOT 10"" (50010C)
- NOVELTY 14.5 in. Rectangle Ella Flower Box; Gray (246480)
- GRONOMICS Gronomics MRGW 34-48 Modular Rustic Garden Bed Wedge 34 W x 48 L x 32 H in. (MRGW 34-48)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Large (QI003547.L)
- ACHLA DESIGNS Achla C-82C Galvanized Tin Flower Box - Copper Color (C-82C)
- PATIOPLUS Bantu Modern Planters; Black & White - Set of 2 (PA1538608)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Small (QI004029.S)
- Mintueman Achla Landscaping Materials