Shop All Bird Baths & Feeders
Mintueman Achla
Mintueman-Achla CGB-14M 14 in. Crackle Bowl; Mandarin
Mfr # CGB-14M
Zoro # G503678857
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintueman Achla
- MFR # CGB-14M
- Zoro # G503678857
- Country of Origin India
- Category Bird Baths & Feeders
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Crackled Mandarin orange handblown glass, expect color variation
- Ideal for use as a birdbath, for catering or a table centerpiece
- Do not allow water to freeze inside
- Color: Mandarin
- Material: Glass
- Size: 14 in.
- Dimension: 2.5 x 13.75 x 13.75 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-MAZE-N PRODUCTS TUBE SMOKER 6"" SS (AZACC000640084)
- PURINA Cat Food, Dry, 315 lb Bag (5000046179)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- OREGON Oregon Mower Blade, 20-1/16" (91-452)
- MINTUEMAN ACHLA Mintueman-Achla BB-07-S Bee Fountain & Birdbath with Stake (BB-07-S)
- PETICARE Lot Of 2 Single Bolt Smooth Finished Wooden Perch For Parrot- (PE4242118)
- SONGBIRD ESSENTIALS 4 x 4 in. Metal Coated Predator Defeater Raccoon (SESQR89)
- BLOEM Bermuda Teal 1.06 L Resin Hummingbird Watering Can (HWC3626)
- WOODLINK LTD WoodLink AT1 7.5 in. Deluxe Cedar Feeder (WO599221)
- SONGBIRD ESSENTIALS Songbird Essentials SE4003 Crystal Spiral Glass Hummingbird Feeder (SE4003)
- HEATH MFG CO. BIRD FEEDER FINCH SOCK 13 OZ (FILTS13)
- Mintueman Achla Bird Baths & Feeders