Shop All Negative Air Machines
This Product is Discontinued
Mintie Technologies
Window Conversion Kit, 13 In.L, 13 In.W (Discontinued)
Mfr # WCK
Zoro # G7997001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 13 in
- Width 13 in
- Includes Flex Duct
- Height 12 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mintie Technologies
- MFR # WCK
- Zoro # G7997001
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 13 in |
Width | 13 in |
Height | 12 in |
Overall Width | 13 in |
Overall Length | 13 in |
Overall Height | 12 in |
Details
Item | Window Conversion Kit |
Includes | Flex Duct |
Product Type | Flexible Duct |
Description
Window Conversion Kit, Product Type Flexible Duct, Overall Height 12 in, Overall Length 13 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.