Shop All Air Vent Covers & Floor Registers
Mintie Technologies
Vent Covers, for Mfr. No. MI-CSK
Mfr # MI-ESS25
Zoro # G4883365
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- For Use With Mfr. No. MI-CSK
- Dimensions 28 in x 30 in
- Accessory Type Vent Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # MI-ESS25
- Zoro # G4883365
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Dimensions | 28 in x 30 in |
Details
Item | Vent Cover |
Industry Type | Healthcare |
For Use With | Mfr. No. MI-CSK |
Accessory Type | Vent Cover |
Description
Vent Cover, Dimensions 28 in x 30 in, For Use With Mfr. No. MI-CSK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Press Switch, Range 15-35 PSIG (SLP1535)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KB20X24X1_4)
- ALEKO Aleko LIMITSWITCH-UNB Except AC-AR2700 & 5700 Limit Switch for AC-AR Sliding Gate Opener (LIMITSWITCH-UNB)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34990)
- TRUE AIRE Return Grille White16X16 (C170 16X16)
- AMERIFLOW 15 In. White Steel Baseboard Diffuser (3015W15R)
- TRUE AIRE FLOOR REGISTER 12X4""WHT (C150MWT 04X12)
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- TRUE AIRE BASEBOARD DIFFUSER18""WHT (C118SW)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 32.62, White, Steel (4MJT9)
- Mintie Technologies Air Vent Covers & Floor Registers