Shop All Utility Carts
Mintie Technologies
Tow Cart, 19" W x 33" L 5" H Dimensions
Mfr # ECUMPTC4
Zoro # G0200867
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 19 in W x 33 in L 5 in H
- For Use With Mfr. No. MTIECU4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # ECUMPTC4
- Zoro # G0200867
- Country of Origin United States
- Category Utility Carts
Dimensions
Dimensions | 19 in W x 33 in L 5 in H |
Details
Item | Tow Cart |
For Use With | Mfr. No. MTIECU4 |
Description
Tow Cart, Dimensions 19 in W x 33 in L 5 in H, For Use With Mfr. No. MTIECU4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Rigid, 2,000 lb. Cap (21D020)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4C2P6)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- LITTLE GIANT Stock Cart, 12 ga. Steel (Deck), 3600 lb (T130606PY)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 20 ga. Steel (Cabinet), 3 Shelves, 400 lb. (LP40CE-B)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ7)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-ALU-95)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- Mintie Technologies Utility Carts