Shop All Negative Air Machines
Mintie Technologies
Ring Filter, Polyester, PAB 2000, PK24
Mfr # PABFR2K
Zoro # G6224382
original price:
$223.38
7% off
new price: $206.99
/pk 24, $8.62/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
- Length 24 in
- Width 24 in
- Height 1/2 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PABFR2K
- Zoro # G6224382
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 24 in |
Width | 24 in |
Height | 1/2 in |
Actual Width | 24 in |
Nominal Height | 24 in |
Nominal Depth | 1 in |
Nominal Filter Size | 24 in x 24 in x 1 in |
Actual Depth | 24 in |
Actual Height | 1/2 in |
Nominal Width | 24 in |
Details
For Use With | Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Material | Polyester |
Item | Air Scrubber Filter |
Compatible Manufacturer Model Number | PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Filter Efficiency | 85% |
Filter Type | Ring |
Filters Out | Dust |
Performance Rating | MERV 12 |
Number of Filters | 24 |
Filter Layer Type | Polyester |
Filters Down To | 5 micron |
Media Area | 4 sq ft |
Description
Air Scrubber Filter, Filter Type Ring, Performance Rating MERV 12, Actual Depth 24 in, Actual Height 1/2 in, Actual Width 24 in, Compatible Grainger Part Number 30RV49, 30RV50, 30RV51, 30RV52, Compatible Manufacturer Model Number PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM, Number of Filters 24, Filter Layer Type Polyester, Nominal Depth 1 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To 5 micron, Filters Out Dust, Filter Efficiency 85 Percent, Media Area 4 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- NMC Caution Do Not Operate Without Guards In Place Label, Pk5 (C15AP)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7004-2XL)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, Variable Speed HEPA Air Scrubber with Built-In GFCI Power Outlets and 3-Stage Filter System (X-3400A)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- Mintie Technologies Negative Air Machines