Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
Replacement Containment Frame, 8 W
Mfr # MTIECU4-FRC
Zoro # G9217390
product price: $2,380.99
/ea
Free Shipping & Returns
$2,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
- Width 8
- Expanded Length 61 in
- Not Included Replacement Containment Envelope
- Expanded Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # MTIECU4-FRC
- Zoro # G9217390
- Country of Origin China
- Category Temporary Environmental Containment Units and Parts
Dimensions
Width | 8 |
Expanded Length | 61 in |
Expanded Width | 32 in |
Collapsed Height | 66 in |
Height | 10 ft 6 in |
Length | 15 in |
Collapsed Length | 12 in |
Collapsed Width | 12 in |
Details
Item | Replacement Containment Frame |
For Use With | Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL |
Not Included | Replacement Containment Envelope |
Number of Doors | 0 |
Wheel Material | Polyurethane |
Frame Material | Powder Coated Steel |
Includes | (4) Foam Frames Seals |
Description
Replacement Containment Frame, Number of Doors 0, Expanded Length 61 in, Expanded Width 32 in, Height 10 ft 6 in, Length 15 in, Width 8, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, Frame Material Powder Coated Steel, Wheel Material Polyurethane, For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL, Not Included Replacement Containment Envelope, Includes (4) Foam Frames Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-L)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2424-OBEG)
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- TAPCO Utility Dome Marker, 66 in. H, Blue/White (113780B)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- ZIP-UP QUICK SUPPORT CARRY BAG (QSCB)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- ZIP-UP Double Sided Poly Sheeting Containment Tape (CT-260)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 36", 2PK (H30X36-T2W)
- TRIMACO Dust Containment Poles (54746)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- Mintie Technologies Emergency Preparedness & Safety Training