Shop All Air Vent Covers & Floor Registers
Mintie Technologies
Replacement Containment Envelope, 48" W
Mfr # MTIECU4-ENV
Zoro # G4986993
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Envelope Material Ripstop Nylon
- Expanded Length 60 in
- Number of Doors 4
- Door Width 48 in
- Floor Double Reinforced Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # MTIECU4-ENV
- Zoro # G4986993
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Expanded Length | 60 in |
Door Width | 48 in |
Expanded Width | 31 in |
Collapsed Length | 12 in |
Window Height | 40 in |
Window Width | 14 in |
Width | 48 in |
Negative Air Port Dia. | 12-1/2 in |
Vacuum Port Dia. | 3 1/2 in |
Collapsed Width | 12 in |
Door Height | 83-1/2 in |
Height | 10 ft 6 in |
Collapsed Height | 66 in |
Details
Item | Replacement Containment Envelope |
Envelope Material | Ripstop Nylon |
Number of Doors | 4 |
Floor | Double Reinforced Polypropylene |
Frame Material | Powder Coated Steel |
For Use With | Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL |
Not Included | Cart, Replacement Containment Frame, Tow Cart |
Flange | 120 in x 20 in |
Window Material | Vinyl |
Number of Windows | 4 |
Description
Replacement Containment Envelope, Number of Doors 4, Door Height 83-1/2 in, Door Width 48 in, Window Material Vinyl, Number of Windows 4, Window Height 40 in, Window Width 14 in, Negative Air Port Dia. 12-1/2 in, Vacuum Port Dia. 3 1/2 in, Expanded Length 60 in, Expanded Width 31 in, Height 10 ft 6 in, Width 48 in, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, 120 in x 20 in Flange, Double Reinforced Polypropylene Floor, Frame Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- TEMPCO Ins. Strip Heater, 240V, 12 in., 900 Deg F (MSH02281)
- GRAY METAL 12X4X6 END REG BOOT (12X4X6-112R)
- DECOR GRATES Floor Register, 3.75 X 13.5, Bright Brass, Brass (SPH212)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 32.62, White, Steel (4MJU1)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1404-W-PC)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- PROSOURCE ProSource BB-18W Baseboard Register, 18 in W x 4-1/2 in H Duct Opening, Steel, White (BB-18W)
- ACORN MFG 10 x 6 Cast Iron Air Register with Screws and Holes - Black (GL3BG-D)
- Mintie Technologies Air Vent Covers & Floor Registers