Shop All Negative Air Machines
Mintie Technologies
Negative Air Machine, 3/4HP, Hospital HEPA
Mfr # PAB1K-993
Zoro # G6188411
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 10 in
- Vacuum Gauge Yes
- Discharge Dia. 10 in
- Main Filter Size 16 in x 16 in
- Decibels 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mintie Technologies
- MFR # PAB1K-993
- Zoro # G6188411
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Discharge Dia. | 10 in |
Main Filter Size | 16 in x 16 in |
Length | 20 in |
Height | 40 in |
Width | 23 in |
Prefilter Size | 16 in x 16 in x 1/2 in |
Overall Width | 23 in |
Outlet Diameter | 10 in |
Overall Height | 40 in |
Overall Depth | 20 in |
Manufacturer Warranty Length | 1 yr |
Caster Size | 8 in |
Description
Industrial Air Scrubber, 3 Speed Thermally Protected Motor, HP 3/4 hp, Voltage 115 V AC, 10 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 1000 cfm, Air Flow without HEPA Filter 1,600 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in, Prefilter Size 16 in x 16 in x 1/2 in, Prefilter Type Polypad, Discharge Dia. 10 in, Air Inlet 10 in, Decibels 40, Vacuum Gauge Yes, Construction Seamless Roto. Molded Polyethylene, Net Weight 94 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- BRADY Label Roll, White, Labels/Roll: 2000 (B33-194-481)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA (OA2200C)
- BIOKLEAN HEPA Negative Air Machine, 15 Amps, 31" H (GK2000U)
- Mintie Technologies Negative Air Machines