Shop All Negative Air Machines
Mintie Technologies
Negative Air Machine, 3/4HP, HEPA Filter
Mfr # PAB1K-973
Zoro # G6121105
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Gauge Yes
- Prefilter Size 16 in x 16 in x 1/2 in
- Prefilter Type Polypad
- Includes (1) Stage (1) Prefilter (30RV42), (1) Stage, (2) Ring Filter (30RV43), 1- 99.97 Melamine Frame Hepa Filter (30RV38)
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mintie Technologies
- MFR # PAB1K-973
- Zoro # G6121105
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Prefilter Size | 16 in x 16 in x 1/2 in |
Length | 20 in |
Discharge Dia. | 10 in |
Width | 23 in |
Main Filter Size | 16 in x 16 in |
Height | 40 in |
Outlet Diameter | 10 in |
Overall Depth | 20 in |
Caster Size | 8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 23 in |
Overall Height | 40 in |
Description
Industrial Air Scrubber, 3 Speed Thermally Protected Motor, HP 3/4 hp, Voltage 115 V AC, 10 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 1000 cfm, Air Flow without HEPA Filter 1,600 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in, Prefilter Size 16 in x 16 in x 1/2 in, Prefilter Type Polypad, Discharge Dia. 10 in, Air Inlet 10 in, Decibels 40, Vacuum Gauge Yes, Construction Seamless Roto. Molded Polyethylene, Net Weight 94 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1782-RA_14X10 (U3-1782-RA_14X10)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.SM)
- TINGLEY Durascrim 48 in. Coat, XL (C56207)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange (170636)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- OMNIAIRE Intake Manifold Kit, 3 ft D, 12 in W (OAIM2200-12KIT)
- Mintie Technologies Negative Air Machines