Shop All Negative Air Machines
Mintie Technologies
Negative Air Machine, 3/4HP, G.P. Filter
Mfr # PAB1K-GP3
Zoro # G6067494
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10 A
- Voltage 115 V AC
- Length 20 in
- Net Weight 94 lb
- Filtration General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PAB1K-GP3
- Zoro # G6067494
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 20 in |
Discharge Dia. | 10 in |
Height | 40 in |
Main Filter Size | 16 in x 16 in |
Width | 23 in |
Prefilter Size | 16 in x 16 in x 1/2 in |
Overall Depth | 20 in |
Caster Size | 8 in |
Overall Width | 23 in |
Manufacturer Warranty Length | 1 yr |
Outlet Diameter | 10 in |
Overall Height | 40 in |
Description
Industrial Air Scrubber, 3 Speed Thermally Protected Motor, HP 3/4 hp, Voltage 115 V AC, 10 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 1000 cfm, Air Flow without HEPA Filter 1,600 cfm, Filtration General Purpose, Main Filter Size 16 in x 16 in, Prefilter Size 16 in x 16 in x 1/2 in, Prefilter Type Polypad, Discharge Dia. 10 in, Air Inlet 10 in, Decibels 40, Vacuum Gauge Yes, Construction Seamless Roto. Molded Polyethylene, Net Weight 94 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Mechanics Gloves, 2XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XXL)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-KCFS-MS-HDPE-CLDG-03)
- HONEYWELL NORTH 18" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA258G/10-H5)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- Mintie Technologies Negative Air Machines