Shop All Negative Air Machines
Mintie Technologies
Negative Air Machine, 2HP, HEPA Filter
Mfr # PAB2K-973
Zoro # G6172144
product price: $1,425.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,425.99
Free 30-Day Returns
Key Features
- Motor 3 Speed Thermally Protected
- Air Flow with HEPA Filter 2000 cfm
- Vacuum Gauge Yes
- Decibels 50
- Discharge Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PAB2K-973
- Zoro # G6172144
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Discharge Dia. | 12 in |
Width | 26 in |
Height | 31 in |
Length | 37 in |
Prefilter Size | 24 in x 24 in x 1/2 in |
Overall Depth | 37 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 26 in |
Outlet Diameter | 12 in |
Overall Height | 31 in |
Description
Industrial Air Scrubber, 3 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 37 in, Width 26 in, Air Flow with HEPA Filter 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Prefilter Size 24 in x 24 in x 1/2 in, Prefilter Type Polypad, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 50, Vacuum Gauge Yes, Construction Seamless Roto. Molded Polyethylene, Net Weight 135 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 104314 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Blue (104314)
- HONEYWELL Calibration Kit Case (500-0034-000)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Large (11-250)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- OMNITEC DESIGN Air Machine, Negative (OA2000VM)
- HEPACART Medical Air Scrub, 1000cfm, 5/8 hp, Silver (HFAIR1100)
- Mintie Technologies Negative Air Machines