Shop All Negative Air Machines
Mintie Technologies
Negative Air Machine, 2HP, HEPA, Alarm
Mfr # PAB2K-99ALM
Zoro # G6169274
product price: $1,960.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,960.99
Free 30-Day Returns
Key Features
- Height 31 in
- Decibels 50
- Prefilter Type Polypad
- Air Inlet 12 in
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PAB2K-99ALM
- Zoro # G6169274
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Height | 31 in |
Width | 26 in |
Length | 37 in |
Prefilter Size | 24 in x 24 in x 1/2 in |
Discharge Dia. | 12 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 31 in |
Outlet Diameter | 12 in |
Overall Width | 26 in |
Overall Depth | 37 in |
Description
Industrial Air Scrubber, 3 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 37 in, Width 26 in, Air Flow with HEPA Filter 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Prefilter Size 24 in x 24 in x 1/2 in, Prefilter Type Polypad, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 50, Vacuum Gauge Yes, Construction Seamless Roto. Molded Polyethylene, Net Weight 135 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- PIP Bouton Rimless Frame Reader Clr +2.25 (250-26-0022)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- PURAERO Negative Air Machine, Blue, 115 V, 1/4 hp (PA-600-HAS)
- OMNITEC DESIGN Negative Air Machine, 16 in x 16 in, HEPA (OA600NMHAZ)
- Mintie Technologies Negative Air Machines