Shop All Air Cleaners and Accessories
Mintie Technologies
Intake Manifold, ABS Plastic, PAB 2000
Mfr # PAB12AD
Zoro # G7973436
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- For Use With Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
- Length 28 in
- Width 28 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PAB12AD
- Zoro # G7973436
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Overall Height | 6 in |
Length | 28 in |
Width | 28 in |
Height | 6 in |
Overall Width | 28 in |
Overall Length | 28 in |
Inside Diameter | 12 in |
Overall Depth | 3 in |
Details
Item | Intake Manifold |
For Use With | Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Material | ABS |
Compatible Manufacturer Model Number | PAB2K-973, PAB2K-993, PAB2K-99ALM, PAB2K-GP3 |
Product Type | Intake Door |
Description
Intake Manifold, Product Type Intake Door, Compatible Grainger Part Number 30RV49, 30RV50, 30RV51, 30RV52, Compatible Manufacturer Model Number PAB2K-973, PAB2K-993, PAB2K-99ALM, PAB2K-GP3, Material ABS, Overall Depth 3 in, Overall Height 6 in, Overall Length 28 in, Overall Width 28 in, Hose Diameter Not Applicable, Inside Diameter 12 in, Outside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 2 Way, 3/4" Sweat, 5.0 CV (VT2315)
- BERKO MARLEY ENGINEERING PRODUCTS Relay 24V Fan Auto-Relay (410101001)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC, White (9016)
- TRU AIRE 16 in. x 6 in. 2-Way Wall/Ceiling Register (102M 16X06)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC10)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC12)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- EXTRACT-ALL Compact Extraction System, 120V, 60 Hz (S-987-2A)
- HONEYWELL HOME Air Treatment System, Dual UV Lamp (UV100E2009)
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- OMNITEC DESIGN Quick Clamp, 12-1/2In Dia, Stainless Steel (QCW12)
- Mintie Technologies Air Cleaners and Accessories