Shop All Negative Air Machines
Mintie Technologies
HEPA Filter 99.99 per. Hospital Grade
Mfr # PABFHM2K
Zoro # G6073794
original price:
$605.56
11% off
new price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 11 1/2 in
- Width 24 in
- For Use With Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PABFHM2K
- Zoro # G6073794
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Height | 11 1/2 in |
Width | 24 in |
Length | 24 in |
Actual Depth | 24 in |
Nominal Width | 24 in |
Nominal Filter Size | 24 in x 24 in x 12 in |
Nominal Depth | 12 in |
Actual Width | 24 in |
Actual Height | 11 1/2 in |
Nominal Height | 24 in |
Details
Item | Air Scrubber Filter |
Material | Aluminum |
For Use With | Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Filter Type | HEPA |
Performance Rating | MERV 18 |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Filter Efficiency | 99.99% |
Compatible Manufacturer Model Number | PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Filters Out | Adhesive Glue Fumes, Ammonia, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses |
Media Material | Aluminum |
Includes Frame | Yes |
Media Area | 4 sq ft |
Frame Material | Galv. Metal |
Description
Air Scrubber Filter, Filter Type HEPA, Performance Rating MERV 18, Actual Depth 24 in, Actual Height 11 1/2 in, Actual Width 24 in, Compatible Grainger Part Number 30RV49, 30RV50, 30RV51, 30RV52, Compatible Manufacturer Model Number PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM, Number of Filters 1, Media Material Aluminum, Nominal Depth 12 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- PROFLEX BY ERGODYNE Kneeling, Pad, XL, Black (390)
- TOUGH DUCK Jacket, Men, Insulated, XL, Black (WJ131)
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- OMNIAIRE Intake Manifold Kit, 3 ft D, 12 in W (OAIM2200-12KIT)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- Mintie Technologies Negative Air Machines