Shop All Negative Air Machines
Mintie Technologies
HEPA Filter 99.97 per., Melamine Frame
Mfr # PABFHW2K
Zoro # G6158661
original price:
$315.63
10% off
new price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
- Height 11 1/2 in
- Width 24 in
- Length 24 in
- Material Melamine Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PABFHW2K
- Zoro # G6158661
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Height | 11 1/2 in |
Width | 24 in |
Length | 24 in |
Nominal Filter Size | 24 in x 24 in x 12 in |
Nominal Depth | 12 in |
Actual Height | 11 1/2 in |
Nominal Height | 24 in |
Actual Depth | 24 in |
Actual Width | 24 in |
Nominal Width | 24 in |
Details
For Use With | Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Item | Air Scrubber Filter |
Material | Melamine Frame |
Includes Frame | Yes |
Performance Rating | MERV 17 |
Frame Material | Plastic |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Filter Efficiency | 99.97% |
Filter Type | HEPA |
Filters Out | Adhesive Glue Fumes, Ammonia, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses |
Compatible Manufacturer Model Number | PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Media Area | 4 sq ft |
Description
Air Scrubber Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 24 in, Actual Height 11 1/2 in, Actual Width 24 in, Compatible Grainger Part Number 30RV49, 30RV50, 30RV51, 30RV52, Compatible Manufacturer Model Number PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM, Number of Filters 1, Nominal Depth 12 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Tricot Safety Vest, Green, Small, 2 Stripe (V1025160U-S)
- SIMPLY FRAMES 39in Matte Black Corridor Bracket Extrusion (SB-39B)
- BRADY Banding Tape, Blue, 1 In. W, 90 ft. L (36303)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (105889)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- Mintie Technologies Negative Air Machines