Shop All Negative Air Machines
Mintie Technologies
General Purpose Filter, PAB 2000
Mfr # PABFGP2K
Zoro # G6171121
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26 in
- Material Polyester
- Height 11 1/2 in
- Width 26 in
- For Use With Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PABFGP2K
- Zoro # G6171121
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 26 in |
Height | 11 1/2 in |
Width | 26 in |
Nominal Width | 26 in |
Actual Width | 26 in |
Actual Depth | 26 in |
Actual Height | 11 1/2 in |
Nominal Filter Size | 26 in x 26 in x 1 in |
Nominal Depth | 1 in |
Nominal Height | 26 in |
Details
Material | Polyester |
Item | Air Scrubber Filter |
For Use With | Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Compatible Manufacturer Model Number | PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Filters Down To | 5 micron |
Filters Out | Dust |
Filter Efficiency | 85% |
Filter Type | Bag |
Number of Filters | 1 |
Filter Layer Type | Polyester |
Performance Rating | MERV 12 |
Media Area | 4 sq ft |
Description
Air Scrubber Filter, Performance Rating MERV 12, Actual Depth 26 in, Actual Height 11 1/2 in, Actual Width 26 in, Compatible Grainger Part Number 30RV49, 30RV50, 30RV51, 30RV52, Compatible Manufacturer Model Number PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM, Number of Filters 1, Filter Layer Type Polyester, Nominal Depth 1 in, Nominal Height 26 in, Nominal Width 26 in, Filters Down To 5 micron, Filters Out Dust, Filter Efficiency 85 Percent, Media Area 4 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- DUPONT Collared Disposable Coveralls, 6 PK, Tan, Zipper (C3125TTNLG000600)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152481)
- CONDOR Safety Glasses, Mirror Anti-Scratch (1FYZ5)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- Mintie Technologies Negative Air Machines