Shop All Negative Air Machines
Mintie Technologies
General Purpose Filter Conversion Kit
Mfr # PABFGPK2K
Zoro # G6148231
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 1/2 in
- Width 24 in
- Material Melamine Frame
- Length 24 in
- For Use With Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mintie Technologies
- MFR # PABFGPK2K
- Zoro # G6148231
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Height | 11 1/2 in |
Width | 24 in |
Length | 24 in |
Nominal Filter Size | 24 in x 24 in x 12 in |
Actual Height | 11 1/2 in |
Nominal Width | 24 in |
Nominal Height | 24 in |
Actual Width | 24 in |
Nominal Depth | 12 in |
Actual Depth | 24 in |
Details
Material | Melamine Frame |
Item | Air Scrubber Filter |
For Use With | Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Performance Rating | MERV 12 |
Filter Type | Bag |
Filters Out | Adhesive Glue Fumes, Ammonia, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses |
Filter Layer Type | Polyester |
Filters Down To | 5 micron |
Filter Efficiency | 90% |
Frame Material | Plastic |
Includes Frame | Yes |
Compatible Manufacturer Model Number | PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Number of Filters | 1 |
Media Area | 4 sq ft |
Description
Air Scrubber Filter, Performance Rating MERV 12, Actual Depth 24 in, Actual Height 11 1/2 in, Actual Width 24 in, Compatible Grainger Part Number 30RV49, 30RV50, 30RV51, 30RV52, Compatible Manufacturer Model Number PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM, Number of Filters 1, Filter Layer Type Polyester, Nominal Depth 12 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1 In Brass Tags 1 To 200 (40002)
- HY-KO 4In Black Plastic Number 5, 10PK (A10295)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6421)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- OMNITEC DESIGN Air Machine, Negative (OA2000VM)
- Mintie Technologies Negative Air Machines