Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
Flange Kit, 120" W x 20" L x 144" H dim.
Mfr # MTIECU4-SWF
Zoro # G0681896
original price:
$1,152.58
5% off
new price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MTIECU4
- Dimensions 120 in W x 20 in L x 144 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # MTIECU4-SWF
- Zoro # G0681896
- Country of Origin China
- Category Temporary Environmental Containment Units and Parts
Dimensions
Dimensions | 120 in W x 20 in L x 144 in H |
Details
Item | Flange Kit |
For Use With | Mfr. No. MTIECU4 |
Description
Flange Kit, Dimensions 120 in W x 20 in L x 144 in H, For Use With Mfr. No. MTIECU4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Banox FR3-Cott/Flc (6860)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BY)
- LYLE Bump Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, English (W8-1-12HA)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 36", 2PK (H30X36-T2W)
- ANTEROOM Anteroom (ARDD-0002)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- TRIMACO Dust Containment Poles (54746)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- Mintie Technologies Emergency Preparedness & Safety Training