Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
Flange, 58" W x 20" L x 68" H Dimensions
Mfr # ECU4CORFLA
Zoro # G0681686
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MTIECU4
- Dimensions 58 in W x 20 in L x 68 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # ECU4CORFLA
- Zoro # G0681686
- Country of Origin China
- Category Temporary Environmental Containment Units and Parts
Dimensions
Dimensions | 58 in W x 20 in L x 68 in H |
Details
Item | Flange |
For Use With | Mfr. No. MTIECU4 |
Description
Flange, Dimensions 58 in W x 20 in L x 68 in H, For Use With Mfr. No. MTIECU4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Basic Straight Leg, 36" x "34 (10041118)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BS90YP)
- SCRUSHER Original Scrusher, w/Base (H1PB)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 36", 2PK (H30X36-T2W)
- ANTEROOM AnteRoom (AR48-0002)
- ANTEROOM Anteroom (ARDD-0002)
- ZIP-UP QUICK SUPPORT CARRY BAG (QSCB)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- Mintie Technologies Emergency Preparedness & Safety Training