Shop All Temporary Environmental Containment Units and Parts
This Product is Discontinued
Mintie Technologies
Disposable Envelope, 1 Number of Doors, Floor: Woven Tacky Mat (Discontinued)
Mfr # DE4-SA4
Zoro # G0681817
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
- Width 18 in
- Door Width 22 in
- Collapsed Length 12 in
- Collapsed Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # DE4-SA4
- Zoro # G0681817
- Country of Origin China
- Category Temporary Environmental Containment Units and Parts
Dimensions
Width | 18 in |
Door Width | 22 in |
Collapsed Length | 12 in |
Collapsed Width | 12 in |
Door Height | 72 in |
Expanded Length | 60 in |
Expanded Width | 31 in |
Negative Air Port Dia. | 12-1/2 in |
Collapsed Height | 66 in |
Details
Item | Disposable Envelope |
For Use With | Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL |
Not Included | Disposable Containment Envelope Kit, Replacement Containment Frame |
Envelope Material | FR Plastic |
Includes | (4) PK Case of Sidewall Access Disposable Envelopes with Velco Connecting Loops |
Floor | Woven Tacky Mat |
Number of Doors | 1 |
Description
Disposable Envelope, Number of Doors 1, Door Height 72 in, Door Width 22 in, Negative Air Port Dia. 12-1/2 in, Expanded Length 60 in, Expanded Width 31 in, Width 18 in, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, Woven Tacky Mat Floor, Envelope Material FR Plastic, For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL, Not Included Disposable Containment Envelope Kit, Replacement Containment Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.