Shop All Temporary Environmental Containment Units and Parts
Mintie Technologies
Disposable Envelope, 1 Number of Doors
Mfr # DE4-CC4
Zoro # G0690497
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
- Collapsed Width 12 in
- Number of Doors 1
- Not Included Disposable Containment Envelope Kit, Replacement Containment Frame
- Expanded Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # DE4-CC4
- Zoro # G0690497
- Country of Origin China
- Category Temporary Environmental Containment Units and Parts
Dimensions
Collapsed Width | 12 in |
Expanded Width | 31 in |
Negative Air Port Dia. | 12-1/2 in |
Width | 18 in |
Expanded Length | 60 in |
Door Height | 72 in |
Door Width | 22 in |
Collapsed Length | 12 in |
Collapsed Height | 66 in |
Details
Item | Disposable Envelope |
For Use With | Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL |
Number of Doors | 1 |
Not Included | Disposable Containment Envelope Kit, Replacement Containment Frame |
Includes | (4) PK Case of Ceiling Cavity Disposable Envelopes with Velco Connecting Loops |
Floor | Woven Tacky Mat |
Envelope Material | FR Plastic |
Description
Disposable Envelope, Number of Doors 1, Door Height 72 in, Door Width 22 in, Negative Air Port Dia. 12-1/2 in, Expanded Length 60 in, Expanded Width 31 in, Width 18 in, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, Woven Tacky Mat Floor, Envelope Material FR Plastic, For Use With Mfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL, Not Included Disposable Containment Envelope Kit, Replacement Containment Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (5NGN7)
- BOSS Glove Dbl Lthr Plm Org Bck Lrg (2393)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- BDG VF, Leather Gloves, Cow, L, 55LC90, PR (40-1-2812EY5-K)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- ANTEROOM AnteRoom (AR48-0002)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 36", 2PK (H30X36-T2W)
- TRIMACO Dust Containment Poles (54746)
- ANTEROOM Anteroom (ARDD-0002)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- Mintie Technologies Emergency Preparedness & Safety Training