Shop All Air Vent Covers & Floor Registers
Mintie Technologies
Disposable Containment, 1 Door, 82 In.H
Mfr # DE5CC
Zoro # G4858524
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Doors 1
- Door Height 82 in
- Length 55 in
- Collapsed Height 2 in
- Collapsed Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # DE5CC
- Zoro # G4858524
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Door Height | 82 in |
Length | 55 in |
Collapsed Height | 2 in |
Collapsed Length | 18 in |
Negative Air Port Dia. | 8 to 12 in |
Width | 30 in |
Collapsed Width | 18 in |
Height | 120 in |
Details
Item | Disposable Containment |
Number of Doors | 1 |
For Use With | ECU-CC |
Envelope Material | Fire-Retardant Plastic |
Includes | 5 ECU-CC Disposable Envelopes |
Industry Type | Healthcare |
Description
Disposable Containment, Number of Doors 1, Door Height 82 in, Negative Air Port Dia. 8 to 12 in, Height 120 in, Length 55 in, Width 30 in, Collapsed Height 2 in, Collapsed Length 18 in, Collapsed Width 18 in, Envelope Material Fire-Retardant Plastic, For Use With ECU-CC, Includes 5 ECU-CC Disposable Envelopes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Door Gasket, 24-1/2" x 29" (1702210)
- THERNLUND Vh1-8 Vent Hood With 8" (VH1-8)
- YORK Electric Circuit Control Board (S1-031-00880-001)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 20"x20"x4" (120-720-004)
- IMPERIAL MFG Register Sidewall 24X6In Wht (RG0513)
- VALTERRA Valterra A10-3364VP Dampered Heating and A/C Floor Register - 4" x 8", Off-White (A10-3364VP)
- ZORO SELECT Floor Register, 5.5 X 15.5, Brown, Steel (4MJE5)
- GREYSTONE Wall Register 2-Way 14X4 (C102M 14X04)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W)
- D&W D&W 7848RBR Plastic Floor Register - 4" x 8", Brown (7848RBR)
- DECOR GRATES Floor Register, 5.5 X 9.5, Bright Brass, Brass (SPH408)
- Mintie Technologies Air Vent Covers & Floor Registers