Shop All Air Cleaners and Accessories
Mintie Technologies
Carbon Filter, 1In, Carbon Pad, PAB 2000
Mfr # PABFC1-2K
Zoro # G7986632
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
- Length 26 in
- Width 26 in
- Height 1 in
- Material Carbon pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PABFC1-2K
- Zoro # G7986632
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 26 in |
Width | 26 in |
Height | 1 in |
Actual Height | 1 in |
Nominal Depth | 1 in |
Nominal Width | 26 in |
Nominal Height | 26 in |
Actual Width | 26 in |
Nominal Filter Size | 26 in x 26 in x 1 in |
Actual Depth | 26 in |
Details
Item | Air Scrubber Filter |
For Use With | Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Material | Carbon pad |
Compatible Manufacturer Model Number | PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM |
Number of Filters | 1 |
Filter Layer Type | Carbon |
Filter Type | Pad |
Filters Out | Fumes, Odors |
Media Material | Carbon Pad |
Media Area | 4 sq ft |
Description
Air Scrubber Filter, Actual Depth 26 in, Actual Height 1 in, Actual Width 26 in, Compatible Grainger Part Number 30RV49, 30RV50, 30RV51, 30RV52, Compatible Manufacturer Model Number PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM, Number of Filters 1, Media Material Carbon Pad, Filter Layer Type Carbon, Nominal Depth 1 in, Nominal Height 26 in, Nominal Width 26 in, Filters Down To Not Applicable, Filters Out Fumes, Odors, Media Area 4 sq ft, Number of Layers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Liquid Line Filter Drier 3/8" (83-25152-09)
- HONEYWELL Tg511A1000 Medium Clear Plastic (TG511A1000)
- MCDONNELL & MILLER 64 Float Type Lwco For Hot Water (64)
- WATTS Backflow Check Valve, 1", 2134000 Btu (0163725)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC10)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC12)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- DAYTON Industrial Air Cleaner, 3000/2500/2000CFM (2HNR9)
- HONEYWELL Air Purifier 170Sqft Blk (HFD-120-QV1)
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A600)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- Mintie Technologies Air Cleaners and Accessories