Shop All Air Cleaners and Accessories
Mintie Technologies
Carbon Filter, 1In, Carbon Pad, PAB 1000
Mfr # PABFC1-1K
Zoro # G8275251
original price:
$84.99
16% off
new price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
- Length 20 in
- Width 20 in
- Height 1 in
- Material Carbon pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mintie Technologies
- MFR # PABFC1-1K
- Zoro # G8275251
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 20 in |
Width | 20 in |
Height | 1 in |
Nominal Filter Size | 20 in x 20 in x 1 in |
Actual Width | 20 in |
Nominal Width | 20 in |
Actual Height | 1 in |
Nominal Height | 20 in |
Actual Depth | 20 in |
Nominal Depth | 1 in |
Details
Item | Air Scrubber Filter |
For Use With | Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM |
Material | Carbon pad |
Number of Filters | 1 |
Media Material | Carbon Pad |
Filter Type | Pad |
Compatible Manufacturer Model Number | PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM |
Filter Layer Type | Carbon |
Filters Out | Fumes, Gases, Odors |
Frame Material | Frameless |
Media Area | 1.77 sq ft |
Description
Air Scrubber Filter, Actual Depth 20 in, Actual Height 1 in, Actual Width 20 in, Compatible Grainger Part Number 30RV34, 30RV35, 30RV36, 30RV37, Compatible Manufacturer Model Number PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM, Number of Filters 1, Media Material Carbon Pad, Filter Layer Type Carbon, Nominal Depth 1 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To Not Applicable, Filters Out Fumes, Gases, Odors, Frame Material Frameless, Media Area 1.77 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 18 X 24 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101824)
- DAYTON Mtrzd Damper, For Fan Dia. 24", 100-240V (3C315)
- SUPCO Digital Pocket Thermometer, ST10 (ST10)
- EVERPURE Cartridge, Water Filter - 2000 (961227)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC12)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC10)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- ODORSTOP OdorStop 144 Watt UV Air Treatment System with Airflow Sensor and 16" Bulbs (OS144PRO)
- OMNITEC DESIGN Air Scrubber Filter, 18"x24"x12", (OAH2418-40)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- IDEAL IDEAL Height Adjustable Oscillating Fan (IDEAPF0010)
- Mintie Technologies Air Cleaners and Accessories