Shop All Air Cleaners and Accessories
Mintie Technologies
Adjustable Duct Clamp, Stainless Steel
Mfr # MIC10
Zoro # G9686327
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/2 in
- For Use With Mfr. No. PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
- Width 10 in
- Height 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mintie Technologies
- MFR # MIC10
- Zoro # G9686327
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Overall Height | 1/2 in |
Width | 10 in |
Height | 1/2 in |
Overall Width | 10 in |
Overall Length | 22 in |
Inside Diameter | 10 in |
Details
Item | Adjustable Duct Clamp |
For Use With | Mfr. No. PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM |
Material | Stainless Steel |
Product Type | Duct Clamp |
Compatible Manufacturer Model Number | PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3 |
Description
Adjustable Duct Clamp, Product Type Duct Clamp, Compatible Grainger Part Number 30RV34, 30RV35, 30RV36, 30RV37, Compatible Manufacturer Model Number PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3, Material Stainless Steel, Overall Height 1/2 in, Overall Length 22 in, Overall Width 10 in, Hose Diameter Not Applicable, Inside Diameter 10 in, Outside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1176919 Igniter (1176919)
- SIEMENS Electric Actuator, 310 in.-lb., Modulating (GIB161.1U)
- MRCOOL PreCharged 35FT Line Set (NV35-3834)
- ALL-FILTERS 12X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (12244.C 3PK)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC12)
- KOCH Filter, HEPA99.97, Prtcl, 30x48x5.875" (H25G1X1)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- EXTRACT-ALL Y-Connector, 3x5 In., for 9UC85 (E0-982-3)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- IWAVE Ionizer, 24V AC, 2400cfm (4900-40)
- Mintie Technologies Air Cleaners and Accessories