Shop All Storage Totes & Containers
Minnesota Diversified
Yellow, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W
Mfr # 7532Y
Zoro # G908613163
product price: $8.45
/ea
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Corrugated Plastic
- Overall Length 18-1/2 in
- Overall Width 13-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minnesota Diversified
- MFR # 7532Y
- Zoro # G908613163
- UPC # 744148605122
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 18-1/2 in |
Overall Width | 13-1/4 in |
Details
Color | Yellow |
Material | Corrugated Plastic |
Description
These plastic lids fit most popular tote 1577 and 1468 totes. Secure your tote content when shipping or delivering the mail to other locations.
FeaturesShips flat-folds together Lid only
Features
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Black (2KPN8)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- MINNESOTA DIVERSIFIED Postal Tote, White, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (1577N)
- MINNESOTA DIVERSIFIED Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W (7532B)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- RUBBERMAID 3 Gal. Roughneck Tote (RMRT030010)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- MONOFLO INTERNATIONAL GEC™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx9-1/2"H, Gray (NRSO2415-09)
- Minnesota Diversified Storage Totes & Containers