Shop All Storage Totes & Containers
Minnesota Diversified
Red, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W
Mfr # 7532R
Zoro # G708613219
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Corrugated Plastic
- Overall Length 18-1/2 in
- Overall Width 13-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minnesota Diversified
- MFR # 7532R
- Zoro # G708613219
- UPC # 744148753236
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 18-1/2 in |
Overall Width | 13-1/4 in |
Details
Color | Red |
Material | Corrugated Plastic |
Description
These plastic lids fit most popular tote 1577 and 1468 totes. Secure your tote content when shipping or delivering the mail to other locations.
FeaturesShips flat-folds together Lid only
Features
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Joining Plate (40-4365)
- AKRO-MILS 300 lb Super Size Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Clear (30292SCLAR)
- MOR/RYDE STORAGE BOX For Use With Fold Up Steps; 27-3/4 Inch Width x 10 Inch Height x 10-1/2 Inch Depth (SP54-099)
- EKENA MILLWORK 2 1/2"W x 18"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X18FWPBL)
- MINNESOTA DIVERSIFIED Postal Tote, White, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (1577N)
- MINNESOTA DIVERSIFIED Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W (7532B)
- STAKPAK Straight Wall Container, Blue, Polyethylene, 24 in L, 15 in W, 14-1/2 in H (NXO2415-14-BL)
- BASICWISE Stackable Storage Container, Blue, Plastic (QI003215B)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L (DG92035GY)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085136)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P3)
- Minnesota Diversified Storage Totes & Containers