Shop All Storage Totes & Containers
Minnesota Diversified
Postal Tote, White, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H
Mfr # 1577N
Zoro # G808613119
product price: $20.15
/ea
Sold in multiples of 10 for $201.50
$201.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Corrugated Plastic
- Overall Length 18-1/2 in
- Overall Height 12 in
- Overall Width 13-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minnesota Diversified
- MFR # 1577N
- Zoro # G808613119
- UPC # 744148598004
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 18-1/2 in |
Overall Height | 12 in |
Overall Width | 13-1/4 in |
Details
Color | White |
Material | Corrugated Plastic |
Item | Postal Tote |
Lid Type | Tote without Lid |
Description
Lightweight, yet tough, this corrugated plastic tote is steel band reinforced at the top for added strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes for easy carrying. Nests for space saving storage. Meets US Postal Service requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, Clear, 23 5/8 in L (QSB214CL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Clear, 23 5/8 in L (30124SCLAR)
- MINNESOTA DIVERSIFIED Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W (7532B)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085118)
- LEWIS BINS+ Straight Wall Container, Blue, Polyethylene, 48 in L, 22-1/2 in W (SO4822-7BLUE)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22 1/2 in L, 17 1/2 in W, 8 in H, 1.39 cu ft Volume Capacity (DG93080GY)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W (NXO1215-9-BL)
- VINTIQUEWISE Storage Basket, Brown, Seagrass (QI004162)
- Minnesota Diversified Storage Totes & Containers