Shop All Storage Totes & Containers
Minnesota Diversified
Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W
Mfr # 7532B
Zoro # G808613188
product price: $8.45
/ea
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Corrugated Plastic
- Overall Length 18-1/2 in
- Overall Width 13-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minnesota Diversified
- MFR # 7532B
- Zoro # G808613188
- UPC # 744148599995
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 18-1/2 in |
Overall Width | 13-1/4 in |
Details
Color | Blue |
Material | Corrugated Plastic |
Description
These plastic lids fit most popular tote 1577 and 1468 totes. Secure your tote content when shipping or delivering the mail to other locations.
FeaturesShips flat-folds together Lid only
Features
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx24Dx42H, Orange (298681)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black (BC4844.5-34)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- MINNESOTA DIVERSIFIED Postal Tote, White, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (1577N)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37612GREY)
- LEWISBINS LEWISBins Divider Box DC2070 16-1/2" x 10-7/8" x 7", Gray (DC2070 Grey)
- PACON Interlocking Storage Container With Lid, Clear, 5.5" W, 6.8" H (PAC27660)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 5 in H, 0.8 cu ft Volume Capacity (ELB6120.GY1)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 19-1/2 in L, 15-1/2 in W, 13 in H (SNT195BL)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 23 in L, 15 5/8 in W, 16 in H, 2.48 cu ft Volume Capacity (39821)
- Minnesota Diversified Storage Totes & Containers