Minn Kota

Ultrex QUEST 90/115 Trolling Motor w/Micro Remote, MEGA Down/Side Imaging, 24/36V


product price: $4,223.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ultrex QUEST 90/115 Trolling Motor with Micro Remote - MEGA Down/Side Imaging - 24/36V - 90/115LBS - 52'' Only Ultrex combines the most responsive, intuitive steering ever with GPS-powered automatic boat control. Now the best trolling motor ever built has been completely reimagined to handle even tougher abuse. The new QUEST series of dual 24/36 volt brushless trolling motors was designed for anglers who demand the best from their equipment, even in the harshest environments. With a programmable foot pedal, a re-engineered motor and mount, more advanced GPS functionality than ever, and even an eco mode to extend battery life, the only thing this motor won't do is quit.QUEST SeriesThis 24/36V dual-voltage brushless motor has been completely re-imagined from the ground up with updates to mounts, propellers, lift assist systems, drive motors, and software, taking the world's greatest trolling motors and redesigning them to outperform everything else on the water for years to come.Advanced GPS Trolling SystemThe One-Boat Network gives you unprecedented control over your boat by linking your trolling motor to your Humminbird fish finder. Control your trolling motor from the included remote or a connected Humminbird. You can set spot locks, record paths, follow depth contours, automatically navigate to your favorite spots, control speed and steering, and more.Spot-Lock with JogSpot-Lock will hold you in place with unparalleled GPS accuracy. Available on the pre-installed GPS system, Spot-Lock gives you the power to stay right on top of any productive fishing spot, without touching your trolling motor. With the included heading sensor, you can use Jog to move your Spot-Lock location five feet in any direction.Drift ModeAutomatically engages speed and course control simultaneously, meaning anglers no longer need to depend on drift socks, kicker motors, or manual operation to control speed over water, even in the heaviest wind and current.Heel-Toe / Programmable Foot PedalIt's the only foot pedal with Power Steering for all-day comfort and instant responsiveness - plus a user-programable button to keep the most used features a tap away, including: marking a waypoint, engaging AutoPilot, or deploying or retracting Minn Kota shallow water anchors.Real-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.