Minn Kota

Ultrex 112 Trolling Motor w/Micro Remote, Dual Spectrum CHIRP, 36V, 112LB, 45 in.


product price: $3,296.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ultrex 112 Trolling Motor with Micro Remote - Dual Spectrum CHIRP - 36V - 112LB - 45'' Step on the Ultrex foot pedal and feel what Power Steering does to a trolling motor. Then tap the Spot-Lock button to stay on a fishing spot automatically. Only Ultrex combines the most responsive, intuitive steering ever with GPS-powered automatic boat control. The only thing Minn Kota didn't do to it was compromise. Power Steering. The most comfortable, responsive steering available. Ultrex's foot pedal is built for all-day ease, with precision control and instant responsiveness.Steering Lock. When you take your foot off Ultrex's foot pedal, the motor head remains pointed in the direction you left it. No recoil or readjustment, just easier steering every day.Advanced GPS Trolling System. The One-Boat Network gives you unprecedented control over your boat by linking your trolling motor to your Humminbird fish finder. Control your trolling motor from the included remote or a connected Humminbird. You can set Spot Locks, record paths, follow depth contours, automatically navigate to your favorite spots, control speed and steering, and more.Spot-Lock with Jog. Spot-Lock will hold you in place with unparalleled GPS accuracy. Available on the pre-installed GPS system, Spot-Lock gives you the power to stay right on top of any productive fishing spot, without touching your trolling motor. With the included heading sensor, you can use Jog to move your Spot-Lock location five feet in any direction.Lift-Assist. Ultrex's patented Lift-Assist Design cuts the weight of stow and deploy in half. Features a stainless steel, nitrogen gas-charged spring.Heel-Toe / Cable Foot Pedal. It's the only foot pedal with Power Steering for all-day comfort and instant responsiveness ? plus a button to activate Spot-Lock electronic anchor.Digital Maximize? Provides up to 5 times longer run time on a single battery charge. These variable-speed trolling motors let you dial in your exact speed, and they deliver only as much power as you need, helping to conserve your battery for a full day of fishing.Indestructible Composite Shaft - Guaranteed for LifeAt the cor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.