Minn Kota

Ulterra 80 Trolling Motor w/Wireless Remote, Dual Spectrum CHIRP, 24V, 80LB, 60 in.


product price: $3,065.09
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ulterra 80 Trolling Motor with Wireless Remote - Dual Spectrum CHIRP - 24V - 80LB - 60'' Ulterra's Auto Stow/Deploy and Power Trim have been helping anglers make more out of their days on the water for years. Now this easy-to-use motor has been completely reimagined to handle even tougher abuse. You can stow, deploy, and trim Ulterra from the remote or the foot pedal, meaning you never have to touch your motor again. With a programmable foot pedal, re-engineered motor, and mount, it has more advanced GPS functionality than ever.Auto Stow & DeployStow or deploy Ulterra just by pushing a button on your wireless remote, foot pedal, the One-Boat Network App, or Humminbird fish finder.Power TrimTrim Ulterra up or down at the push of a button - on either the foot pedal, the wireless remote, the One-Boat Network App, or a Humminbird fish finder. Adjust to changing fishing conditions without reaching down to your trolling motor.Advanced GPS Trolling SystemThe most-trusted navigation system in fishing. Ulterra uses GPS to control your trolling motor with unrivaled features that keep you on the fish. Set Spot-Locks, record paths, control speed and steering, and more. Minn Kota makes boat positioning and controls automatic, and you can take command from the easy-to-read LCD screen of Ulterra's wireless remote.Spot-Lock with JogSpot-Lock will hold you in place with unparalleled GPS accuracy. Spot-Lock gives you the power to stay right on top of any productive fishing spot, without touching your trolling motor. With the built-in heading sensor, you can use Jog to move your Spot-Lock location five feet in any direction.Drift ModeGives you point-and-shoot navigation for superior boat control in any direction, at any speed without the need for drift socks, kicker motors, or manual operation – even in the heaviest wind and current.Built-In Dual Spectrum Chirp SonarKeeps your transducer and wiring completely concealed and protected by running everything through the trolling motor's shaft. By covering a wide range of frequencies, Humminbird 's CHIRP produces more accurate and detailed returns of fish, structure, and the bottom than traditional sonar.Heel-Toe Programmable Electric Foot PedalStow, deploy and adjus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.