Shop All Boat Motors & Parts
Minn Kota
Traxxis 55 Freshwater Trolling Motor, Transom Mount, 12V, 55lb, 36 in.
Mfr # 1368715M
Zoro # G411114140
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minn Kota
- MFR # 1368715M
- Zoro # G411114140
- UPC # 29402033027
- Country of Origin United States
- Category Boat Motors & Parts
Description
Traxxis 55 Freshwater Trolling Motor - Transom Mount - 12V - 55lb - 36'' Traxxis is loaded with features that put your boat right where you need it, day in and day out. Versatile steering tension control. Easy One-Hand Stow. Quick depth adjustments. Traxxis never runs out of ways to keep you on the fish.One-Hand StowJust pull up and forward to stow the motor with no buttons or release levers. Then, when it's time to go, use the easy-access thumb release to deploy Traxxis into any of the ten different positions.Tilt/Extend TillerTake command of your hand-controlled trolling motor with this versatile tiller, which both tilts up to 45 Deg and extends up to 6'' , and features a digital battery indicator on the head.Digital Maximizer Provides up to 5 times longer run time on a single battery charge. These variable-speed trolling motors let you dial in your exact speed, and they deliver only as much power as you need, helping to conserve your battery for a full day of fishing.Quick-Cam Depth AdjusterChange trim depths quickly, simply, and securely. When you find your depth, this easy-to-use adjuster locks in tight to keep your trolling motor right where you want it.Steering Tension ControlLock in the exact steering tension you want with the innovative collar above Traxxis' mount. Keep it loose for effortless steering or tighten it down to keep Traxxis in place, allowing for true vertical stowing.Push-to-Test Battery MeterPress a button on the trolling motor head to get an instant status of battery life you have left.Power PropFor 3-5/8'' motor diameters, this prop delivers extra power to push through heavy vegetation. includes a prop pin, nut, and washerIndestructible Composite Shaft - Guaranteed for LifeAt the core of your Minn Kota trolling motor is an indestructible composite shaft. It's a Minn Kota exclusive, and we guarantee it for life.Cool, Quiet PowerEvery Minn Kota lower unit runs cool to extend trolling motor life and stays quiet.Specifications:For Use In: FreshwaterShaft Length: 36'' Max Thrust: 55 lbs.Voltage: 12vMounting Location: Transom-MountMotor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Dome/Int.Lmp- Chrm- Hooded Grd- Utlty, 61501-5 (61501-5)
- DAYCO 07-10 Saturn Outlook V6 3.6L Heater Hose, 87910 (87910)
- FAIRCHILD INDUSTRIES G2005 - 1973-1991 Chevrolet Blazer Tailgate Belt Weatherstrip (G2005)
- GATES Hose Connector(Quick-Lock) - Heater To Engine, 28502 (28502)
- MINN KOTA Endura C2 50 Trolling Motor w/Battery Meter, 12V, 50LB, 36 in. (1352274M)
- MINN KOTA RTA-64 Quick Release Bracket (1854064)
- MINN KOTA Endura C2 30 Trolling Motor w/Battery Meter, 12V, 30LB, 30 in. (1352270M)
- MINN KOTA Terrova 80 Trolling Motor w/Wireless Remote, Dual Spectrum CHIRP, 24V, 80LB, 45 in. (1358381)
- MINN KOTA Minn Kota 1854027 Quick Release Bracket MKA-21 (1854027)
- MINN KOTA Ulterra QUEST™ 90/115 Trolling Motor w/Wireless Remote - Dual Spectrum CHIRP - 24/36 (1358540)
- T-H MARINE SUPPLIES T-H Marine ATLAS™ 4" Set Back Hydraulic Jack Plate - Gloss Black (AHJ-4V-B-DP)
- Minn Kota Boat Motors & Parts